Beli harga memory di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sandisk Ultra SDHC/SDXC Memory CardDeskripsi:SanDisk microSD and microSDHC mobile memory cards are the ideal companion for multimedia phones because they plug right inside the phone providing immediate expansion of memory storage needed for carrying more music, video, photos, games, and mobile softwatribut:
- Storage Capacity: 16 GB
- ELECOM Memory Reader WriterDeskripsi:-It is a compact memory leader writer of a cable integrated type convenient to carry.-Able to read and write 48 different kinds of media and by using an adapter additional 6 types of media more can be read and write.atribut:
- Number of Slots: 4 Pieces
- ELECOM Memory Reader WriterDeskripsi:-It is a compact memory reader/writer that supports various media of 58 kinds.-It can read and write various media of 56 kinds without using an adapter and can read and write two additional kinds of media by using an adapter.
- Sandisk SDHC/SDXC Memory CardDeskripsi:Capture your daily memories with SanDisk SDHC. Applicable to all kinds of digital devices with SD or SDHC port, SanDisk Standard is to make sure you get a space to store photos, videos, files, and music every day.Keep Your Daily Life: Designed for youratribut:
- Storage Capacity: 32GB
- Write Speed: 15MB/s
- Device Compatibility: Compatible with SDHC/SDXC and SDHC-I/SDXC-I devices
- Video Speed: C4
- V-Gen Memoryatribut:
- Size: 2GB
- KRISBOW Data Logger Suhu & Kelembabanatribut:
- Dimensions (mm): 94x48x33
- Memory: 32700
- Measuring Rate: 1sec to 24h
- Analys Software: Windows 2000, XP, Vista
- Accuracy (°C): +/- 3%RH, +/- 1%
- Measurement Range (°C): -40 to 70
- Resolution (A): 0,1%RH, 0,1 degrees C
- Kenwood RIGDeskripsi:Good for mobile purposes in vehicles, performance is quite powerful, features multiple scans and memory names. Quality audio with speakers in the front area with a size of 5.8 x 3.5 cm. Its toughness is in accordance with MIL-STD. Friendly button at night because it lights up.atribut:
- Dimensions (mm): 160x43x126
- Output Power (W): Max. 65
- Hioki Instrumentation LoggerDeskripsi:For 4-20 mA Instrumentation Measurement Data LoggerHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5031 logs instrumentation signals such as 4-20mA signals over 1 channel in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
- Hioki Clamp LoggerDeskripsi:Easily Record Load Current of 50Hz/60Hz Lines and Leak CurrentHioki compact 1 or 2-channel data loggers feature a 60,000 data set/channel memory to measure temperature, humidity, voltage or instrumentation signals. The LR5051 logs current over 2 channels in as fast as 1 second intervals.atribut:
- Storage Capacity: Instantaneous value mode: 60,000 data/ch, Statistical value mode: 15,000 data/ch
- Logitech Lightspeed Wireless Gaming MouseDeskripsi:LIGHTSPEED WIRELESS UNTUK SEMUAG304 adalah LIGHTSPEED wireless gaming mouse yang dirancang untuk kinerja serius dengan inovasi teknologi terbaru dengan harga yang terjangkau. Ini adalah gaming wireless generasi terbaru, sekarang siap untuk setiap dan semua gamer.SENSOR HEROHERO adalah sensor optik baru yang revolusioner dirancang oleh Logitech G untuk menghadirkan kinerja terunggul di kelasnya dan efisiensi daya hingga 10 kali (dibandingkan dengan generasi sebelumnya). Sensor HERO menghadirkan kinerja yang konsisten dan sangat akurat dengan zero smoothing, filtering, atau akselerasi dari 200 hingga 12.000 DPI. G304 dapat menyimpan hingga 5 profil dengan maksimal 5 level DPI di onboard memory.LIGHTSPEED WIRELESSMelalui perencanaan teknik dan desain end-to-end, Logitech G mengembangkan solusi wireless yang mantap untuk menyelesaikan permasalahan mendasar seperti jeda, stabilitas, dan konektivitas. Hasil akhirnya adalah LIGHTSPEED, solusi wireless pro-grade, yang mencapai kinerja seperti menggunakan kabel.WIRELESS 1 md TERCAPAITeknisi Logitech G mengupayakan optimisasi teknologi yang lengkap dari sensor hingga firmware, circuitry sampai desain antena. Tim kami yang berpengalaman menguji dan menyempurnakan setiap komponen, fokus pada hubungan paling lambat sampai semua dapat diperbaiki.DAYA TAHAN BATERAI SANGAT PANJANGSensor HERO dan LIGHTSPEED wireless menghadirkan efisiensi ekstrem yang memungkinkanmu bermain berbulan-bulan lamanya. Sensor ini bisa digunakan 250 jam hanya dengan satu baterai AA. Ia bisa disesuaikan hingga bertahan sampai 9 bulan dengan mode Endurance, yang bisa dipilih via Logitech Gaming Software.3Diuji pada Logitech G240 Gaming Mouse Pad Logitech Gaming Software, serta lampu indikator pada G304, akan memberi tahu ketika daya baterai hanya tersisa 15% saja.SANGAT RINGANDi Logitech G, wireless gaming mouse tidak harus berat. G304 sangat ringan, hanya dengan berat 99 gram, dimungkinkan berkat desain mechanical ringan dan penggunaan baterai yang sangat efisien.6 TOMBOL YANG DAPAT DIPROGRAMSwitch utama G304, kiri dan kanan, dapat digunakan hingga 10 juta klik. G304 juga dilengkapi tombol klik tengah, tombol DPI, dan dua tombol samping yang dapat diprogram sesuai preferensimu dengan menggunakan Logitech Gaming Software (LGS).PENGENCANGAN TOMBOL MECHANICALPengencangan tombol mechanical dengan tombol terpisah meningkatkan konsistensi pada tombol utama kiri dana kanan mouse dan membantu mengurangi kekuatan yang diperlukan untuk menekan tombol. Hal ini akan menghasilkan kinerja tombol yang andal dan akurat, bahkan pada sesi gaming yang paling menegangkan sekali pun.MAINKAN DI MANA SAJADesain andal plus ringan dengan footprint kecil dan tempat penyimpanan USB nano receiver internal menjadikan G304 sebagai teman perjalanan yang menyenangkan.atribut:
- Dimensions (HxWxT) (mm): 116.6x62.15x38.2
- Alinco Handy TalkyDeskripsi:Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
- JTC Oil Syringeatribut:
- Scale: 0.1L increments
- Capacity (L): 1.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Hioki Voltage LoggerDeskripsi:Record Instrumentation Signals and Measure Analog Output from Sensors and other Devicesatribut:
- Measurement Items: DC voltage 1ch
- Storage Capacity: Instantaneous value mode: 60,000 data, Statistical value mode: 15,000 data
- Recording Interval: 1 to 30 sec., 1 to 60 min., 15 selections
- Waterproof and Dust-proof: IP54 (EN60529) (with connection cable connected, but not including cable tip)
- Interfaces: Infrared optical communications with LR5091, LR5092-20
Daftar Harga harga memory Terbaru March 2026
| Sandisk Ultra SDHC/SDXC Memory Card | Rp199.900 |
| ELECOM Memory Reader Writer | Rp289.900 |
| ELECOM Memory Reader Writer | Rp519.900 |
| Sandisk SDHC/SDXC Memory Card | Rp239.900 |
| V-Gen Memory | Rp929.900 |
| Schneider Electric ComPact NS | Rp149.900 |
| KRISBOW Data Logger Suhu & Kelembaban | Rp2.999.900 |
| Kenwood RIG | Rp5.499.900 |
| Hioki Instrumentation Logger | Rp3.099.900 |
| Hioki Clamp Logger | Rp5.299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Kenwood%20RIG/86P103634294-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky/irP105064675-1.jpg)